Stainless Steel Oven Conveyer

Stainless Steel Oven Conveyer

Stainless Steel Oven Conveyor. Boston gear motor drive, ½ hp, 1725 rpm. Chain link belt: 108 in. L x 24 in. W. Maximum belt height: 36 in. Maximum product clearance: 28 in. W x 2-1/4 in. H. Heat tunnel dimensions: 74 in. L. Temperature controls: 4 heat zones. Control box . Overall dimensions: 113 in. L x 36 in. x 48 in. H.

Product Details

  • Stock No: SSLP555.5a
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Oven Conveyer