Stainless Steel 2-Head Pneumatic Piston Filler- 23 cu. in.

Stainless Steel 2-Head Pneumatic Piston Filler- 23 cu. in.

Stainless Steel 2-Head Pneumatic Piston Filler- 23 cu. in. Infeed hopper diameter: 28 in. Piston diameter and stroke: 2 in. dia. x 5 in. L. Pneumatic piston activates discharge. Electrical requirements: 220 V, 10 amps. (4) Casters allow for easy positioning. Inlets: (1) 3 in. dia. infeed. Outlets: (2) 1 in. dia. discharge ports. Overall dimensions: 55 in. L x 30 in. W x 69 in. H.

Product Details
  • Stock No: SSLP898.7
  • Manufacturer: Not Specified
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel 2-Head Pneumatic Piston Filler- 23 cu. in.