Diaphragm Pumps

Diaphragm Pumps

All Flow Double Diaphragm Pump. Model: BK-5. S/N: 52779. Inlets/outlets: (2) ½ in. MNPT, (1) 3/8 in. air inlet. Stationed on a stainless steel Frame base. Overall dimensions: 1 ft. 9-1/8 in. L 1 ft. 1 in. W x 1 ft. 5-3/8 in. H.

Product Details

  • Stock No: SSND073.a-01
  • Manufacturer: Not Specified
  • Model: BK-5
  • Serial Number: 52779

Pump Details

  • Pump Type: Diaphragm
  • # Inlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 0.375
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 0.5
  • Inlet/Outlet 2 Type: MNPT
  • Inlet/Outlet 3: Inlet/Outlet
  • Inlet/Outlet 3 Size (inches): 0.5
  • Inlet/Outlet 3 Type: MNPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 21.125
  • Width (Inches): 13
  • Height (Inches): 5.375

Additional Product Details

Diaphragm Pumps