AB Dick Videojet

AB Dick Videojet

AB Dick Videojet. Model: 9100. S/N: 83E31004. Electrical requirements: 117 V, 3 amps, 60 Hz, single phase. Dual locking doors, top-mounted amber beacon light, 3 indicator lights on door (1, white, 1 orange, and 1 green). Runs on 85 psi and 5 scfm (max) and has 15 ft. of hose with an 8 in. probe on end of hose. Unit is bolted to table with 4, casters. Videojet dimensions: 13 in. L x 24 in. W x 34 in. H. Stand dimensions: 24 in. L x 30 in. W x 24 in. H. Overall dimensions: 36-1/2 in. L x 24-1/2 in. W x 68-1/2 in. H.

Product Details

  • Stock No: SSPN005.1a
  • Manufacturer: AB Dick
  • Model: 9100
  • Serial Number: 83E31004

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

AB Dick Videojet