Stainless Steel Product Recovery System

Stainless Steel Product Recovery System

Stainless Steel Reclaim Reel (Parts). Model: PS-441-2812-RSS. S/N: 1431. Has the capacity of 14 cu. ft. Previously owned by Borden and used to reclaim lemonade pouches of the following sizes: 3 in. x 5 in. & 2-3/4 in. x 4-1/4 in. Unit has a pulley ratio of 0.2 with a final rpm of 228. Baldor Industrial Motor, 1/2 hp, 1140 rpm, 208-230/480 V, 2.5-2.4/1.2 amps, 60 Hz, 3 phase. Inlets: (1)12-1/2 in. dia. Outlets: (1) 11-3/4 in. dia. with a 21 in. L chute, (1) 12 in. W split chute. Overall dimensions: 48-1/2 in. L x 37 in. W 55 in. H.

Product Details

  • Stock No: SSPN111.3a
  • Manufacturer: Not Specified
  • Model: PS-441-2812-RSS
  • Serial Number: 1431

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Product Recovery System