Fitzpatrick DKAO-12 Fitzmill - 10 HP

Fitzpatrick DKAO-12 Fitzmill - 10 HP

Fitzpatrick Fitzmill. Model: DKAO-12. S/N: 6660. Knife dimensions: 3 in. L x 1-1/4 in. W. Siemens Electric Motor, 10 hp, 1750 rpm, 230/460 V, 25/12.5 amps, 60 Hz, 3 phase. Inlets: (1) 1 ft. 1 in. L x 1 ft. 1 in. W. (hopper infeed). Outlets: (1) 15-3/4 in. L x 1ft. 1-1/4 in. W. (product discharge). Overall dimensions: 4 ft. 3 in. L x 2 ft. 10 in. W x 3 ft. 11 in. H. (ACN348-67).

Product Details

  • Stock No: SSPN241.68
  • Manufacturer: Fitzpatrick
  • Model: DKAO-12
  • Serial Number: 6660

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fitzpatrick DKAO-12 Fitzmill - 10 HP