Insulated Tube
Insulated Tube. Stainless steel construction. Tube dimensions: 4 in. dia. x 54 in. L. Inlets: (1) 1/2 in. dia. NPT (female), (1) 4 in. dia. I-line fitting (female). Outlets: (1) 4 in. dia. I-line fitting (male). Overall dimensions: 55 in. L x 6 in. W x 11 in. H. Quantity: 4
Product Details
- Stock No: SSPN281.4a-01
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 55
- Width (Inches): 6
- Height (Inches): 11