Timing Screw

Timing Screw

Timing Screw- 8 oz. Model: 24938-1. Cleaner to filler, section 1 of 3. Screw dimensions: 5 in. dia. x 4 ft. 6 in. L. Overall dimensions: 5 in. dia. x 4 ft. 8 in. L. Timing Screw- 8 oz. Model: 24938-2. Cleaner to filler, section 2 of 3. Screw dimensions: 5 in. dia. x 3 ft. 11 in. L. Overall dimensions: 5 in. dia. x 3 ft. 11 in. L. Timing Screw- 8 oz. Model: 24938-3. Cleaner to filler, section 3 of 3. Screw dimensions: 5 in. dia. x 4 ft. 2-1/2 in. L. Overall dimensions: 5 in. dia. x 4 ft. 4-1/2 in. L.

Product Details
  • Stock No: SUBF194.a
  • Manufacturer: Not Specified
Filler & Capper Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Timing Screw
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items