Timing Screw

Timing Screw

Timing Screw- 8 oz. Screw dimensions: 5 in. dia. x 4 ft. 6 in. L. Overall dimensions: 5 in. dia. x 4 ft. 8 in. L. Timing Screw- 8 oz. Screw dimensions: 5 in. dia. x 3 ft. 11 in. L . Overall dimensions: 5 in. dia. x 3 ft. 11 in. L. Timing Screw- 8 oz. Screw dimensions: 5 in. dia. x 4 ft. 2-1/2 in. L. Overall dimensions: 5 in. dia. x 4 ft. 4-1/4 in. L.

Product Details

  • Stock No: SUBF201.a
  • Manufacturer: Not Specified

Filler & Capper Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Timing Screw