Swan-Matic Single Cycle CapMaster C300
1991 Swan-Matic Single Cycle CapMaster C300. Model CapMaster C300. S/N: 3656. Capacity: Approximately 40 caps per minute. CapMaster Controller, Model C302E, 120 AC Volts, Baldor Motor, 1/4 hp, 90 volts, 2.7 amps, 1,750 rpm. The model C300 is a cycle on demand machine that waits for the operator to place the container against a V-block switch in order to start the cycle. The machine automatically stops at the end of the cycle and the operator removes the container. A height adjustment system allows for containers up to 13 inches tall. Overall dimensions: 23 in. L x 12 in. W x 35 in. H.(ACN45).
Product Details
- Stock No: SUBF223.3a
- Manufacturer: Swan-Matic
- Model: CapMaster C300
- Serial Number: 3656
Filler & Capper Details