Pall Stainless Steel Disc Filter Holder - 293 mm

Pall Stainless Steel Disc Filter Holder - 293 mm

Pall Stainless Steel Disc Filter Holder – 293 mm. Gelman Laboratory Ann Arbor, MI. Product number 11893. S/N: 4696. Constructed of 316SS Stainless Steel with sanitary 1.5 inch clamp style connections. For use with lab samples. Effective Filtration Area 587 cm2 (0.632 sq. ft.). Max. operating pressure (bar) 6.9 bar (690 kPa, 100 psi). Weight 17 kg (38 lbs.) (ACN59).

Product Details

  • Stock No: SWCS001.0
  • Manufacturer: Pall
  • Model: 11893
  • Serial Number: 4696

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Weight (LBS): 38
  • ACN: 59

Additional Product Details

Pall Stainless Steel Disc Filter Holder - 293 mm