Fisher Scientific Dry Bath Incubator

Fisher Scientific Dry Bath Incubator

Fisher Scientific Dry Bath Incubator. Cat no: 11-718. 115 V, 0.8 A, 50/60 HZ. Overall dimensions: 9 in. L x 8 in. W x 8 in. H.

Product Details

  • Stock No: SWCS29.a
  • Manufacturer: Fisher
  • Serial Number: 70300214

Previous Refrigerant

Motor Details

  • Motor Voltage: 115
  • Motor Amps: 0.8
  • Motor Hertz (Hz): 50/60

Dimensions:

  • Length (Inches): 9
  • Width (Inches): 8
  • Height (Inches): 8

Additional Product Details

Fisher Scientific Dry Bath Incubator