Chemetron 3-Barrel Votator Unit

Chemetron 3-Barrel Votator Unit

Chemetron 3-Barrel Votator Unit. Model: MX3A 75. (1) General Electric motor: 10 hp, 885 rpm, 230/460 V, 26.6/13.3 A, 60 Hz, 3 phase. (1) Reliance Electric Company motor: 15 hp, 1180 rpm, 230/460 V, 38.4/19.2 A, 60 Hz, 3 phase. Pulley information: (2) 6-1/8 in. drivers, (3) 1 ft. 3-3/4 in. driven. (3) Shafts with length of: 5 ft. 11 in. (16) scrapers for each shaft. Sets of scrapers dimensions: (1st shaft) 6-1/8 in. L x 1-3/4 in. W. (2nd shaft) 6-1/8 in. L x 2 in. W. (3rd shaft) 6-1/8 in. L x 1-3/4 in. W. Inlets/outlets: (4) 2 in. ACME, (3) 3 in. flange, (3) 4-1/2 in. flange. Overall dimensions: 7 ft. 7 in. L x 4 ft. 9 in. W x 5 ft. 1 in. H.

Product Details

  • Stock No: TACF241.20
  • Manufacturer: Chemetron
  • Model: MX3A75
  • Serial Number: 66 560V

Votator & Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chemetron 3-Barrel Votator Unit