Fristam FPR Centrifugal Pump
Fristam Centrifugal Pump. Model: FPR3531-155. S/N: FPR35310603180. Flow rate for new pump is 200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 6 in. impeller dia. Baldor Electric wash down motor: 2 Hp, 1740 Rpm, 208-230/460 V, 5.8-5.6/2.8 A, 60 Hz, 3 Phase. (1) 2-1/2 in. s-line inlet. (1) 2 in. s-line outlet. Overall dimensions: 2 ft. L x 10-1/4 in. W x 1 ft. 2 in. H.
Product Details
- Stock No: TACJ0239.5
- Manufacturer: Fristam
- Model: FPR3531-155
- Serial Number: FPR35310603180