Alloy Products Corp. Pharmaceutical/Hygienic Pressure Vessel

Alloy Products Corp. Pharmaceutical/Hygienic Pressure Vessel

Alloy Products Corp. Pharmaceutical/Hygienic Pressure Vessel. S/N: 52518-001. Date made: 1990. 130 PSI Max. W.P. 100 ˚F. Min. Temp. -20˚F 130 PSI. 15 Gallon pressure vessel. Inlets/outlets: (4) ½ in. FNPT. Inside dimensions: 1 ft. dia. x 2 ft. 2 in. straight wall. Overall dimensions: 1 ft. L x 1 ft. W x 2 ft. 11 in. H.

Product Details

  • Stock No: TACJ0316.1
  • Manufacturer: Alloy Products
  • Serial Number: 52518-001

Tank Details

  • Stainless Tank Type: Vacuum & Pressure Vessels
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank MAWP (PSI at temp): 130 PSI @ 100 ˚F
  • Tank MAWT (temp at PSI): -20˚F @ 130 PSI
  • Tank Inlets & Outlets Description: Inlets/outlets: (4) ½ in. FNPT. Inside dimensions: 1 ft. dia. x 2 ft. 2 in. straight wall

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 12
  • Width (Inches): 12
  • Height (Inches): 35

Additional Product Details

  • Year of Manufacture: 1990

Alloy Products Corp. Pharmaceutical/Hygienic Pressure Vessel