Gelman Sciences Stainless Steel Water Filter

Gelman Sciences Stainless Steel Water Filter

Gelman Sciences Stainless Steel Water Filter. S/N: 07006. Product no: 961254P. Maximum pressure liquid: 120 psig. Inside dimensions: 3 ft. 10 in. L x 9-1/4 in. dia. (7) filters inside: 3 ft. 4 in. L x 2-1/2 in. dia. Inlets/outlets: (2) 2-1/2 in. MNPT.(1) ¾ in. FNPT. Overall dimensions: 4 ft. 7-1/4 in. L x 1 ft. 10-1/4 in. W x 11 in. H.

Product Details
  • Stock No: TACJ0362.a
  • Manufacturer: Gelman Sciences
  • Serial Number: 7006
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gelman Sciences Stainless Steel Water Filter