Utensco Stainless Steel Tank - 30 Gallon
Utensco Stainless Steel Tank. Model: EVT-30. S/N: 9837. 304 stainless steel. Date made: 1982. Inside tank dimensions: 1 ft. 6 in. dia. x 2 ft. 5-1/2 in. straight wall (30 gallons). Inlets/outlets: (1) 2 in. S-line, (2) 1-1/4 in. FNPT, (1) 7/8 in. inner dia. port. Overall dimensions: 2 ft. 2 in. L x 1 ft. 9 in. W x 3 ft. 8-5/8 in. H.
Product Details
- Stock No: TACJ0441A
- Manufacturer: United Utensils Co.
- Model: EVT-30
- Serial Number: 9837
Tank Details