Stainless Steel Control Panel with Alfa Laval Components and Tetra Pak Liquid Density Transducer

Stainless Steel Control Panel with Alfa Laval Components and Tetra Pak Liquid Density Transducer

Stainless Steel Control Panel with Alfa Laval Components and Tetra Pak Liquid Density Transducer. Tetra Pak liquid density transducer. Model: 7847. MAWP: -20 bar. (3) 1-1/2 in. S-line ports. (1) 1-1/2 in. S-line port with a 7/8 in. inner dia. Overall Transducer dimensions: 8 ft. 4 in. L x 1 ft. 5 in. W x 9 in. H. Transducer small tank dimensions: 2 ft. 9 in. L x 4 in. dia. Control panel: (1) 2 in. S-line fitting. Control panel dimensions: 6 ft. ½ in. L x 2 ft. 6 in. W x 1 ft. 4-1/2 in. H. Includes: (1) Eurotherm Chessell data recorder, (1) Alfa Laval display/control, Alfast operator module and (1) Alfa Laval control module. Case display(s): Eurotherm Chessell, Tetra and Alfa Laval Alfast.

Product Details

  • Stock No: TACJ0452A
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 100
  • Width (Inches): 17
  • Height (Inches): 9

Additional Product Details

Stainless Steel Control Panel with Alfa Laval Components and Tetra Pak Liquid Density Transducer