Aquafine Corporation CSL Series UV Sterilizer

Aquafine Corporation CSL Series UV Sterilizer

Aquafine Corporation CSL™ Series UV Sterilizer. Model: CSL-12R. Disinfection flow rates: 156 gpm @ 99% UVT. Materials of construction: 316L stainless steel treatment chamber and a 304 stainless steel control panel. Paragon Electric Co. Timing Motor: Model no. 7007-00. 120 V, 60 Hz. Minimum and maximum operating temperature ranges: 50°F → 100°F. Maximum operating pressure: 120 PSI. Required operating power: 540 watts. Power requirements: 118 VAC, 7.5 A, 60 Hz. Inlets/outlets: (2) 3-1/2 in. flange with (4) ¾ in. mounting holes dia, 4-1/4 in. adjacent, 6 in. opposite. (1) ¾ in. FNPT drain. U.V. lamp operational display. Applications include: Disinfection and ozone destruction with markets to include: Food & Beverage, Life Sciences, and Microelectronics. Sterilizer dimensions: 3 ft. 8 in. L X 1 ft. 2 ½ in. W X 1 ft. 11 in. H. Overall dimensions: 3 ft. 8 in. L. x 1 ft. 6-3/8 in. W. x 4 ft. 2-3/4 in. H.(ACN100).
Product Details
  • Stock No: TACJ0455.4
  • Manufacturer: Aquafine Corporation
  • Model: CSL-12R
  • Serial Number: I112011
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Paragon Electric Co.
  • Motor Voltage: 120
  • Motor Hertz (Hz): 60
Dimensions:
  • Length (Inches): 44
  • Width (Inches): 18.375
  • Height (Inches): 50.75
  • ACN: 100
Additional Product Details
Aquafine Corporation CSL Series UV Sterilizer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items