Tri-Clover Stainless Steel Tri-Blender
Tri-Clover Stainless Steel Tri-Blender. Model: F4329MD. 20 HP, 3510 RPM, 230/460 V, 50/25 A, 60 Hz, 3 phase motor. 9 ½ in. impeller. Featuring fast, uniform, and continuous material absorption, the Tri Clover Tri-Blender is designed to thoroughly and efficiently batch blend dry ingredients and liquids. Benefits include: minimized production time, minimal lumping and foaming of product associated with air pockets resulting from conventional mixing equipment, easy of portability and ease of integration with existing systems. Inlet: (1) 4 in. Outlet: (1) 3 in. Overall dimensions: 2 ft. 8 in. L x 1 ft. 8 in. W x 2 ft. 10 in. H.(ACN462-81).
Product Details
- Stock No: TACJ0458.35
- Manufacturer: Tri-Clover
- Model: F4329MD
- Serial Number: P5366