Klenzade Ecolab Plastic Tank with Protection Barrier - 2,800 Gallons

Klenzade Ecolab Plastic Tank with Protection Barrier - 2,800 Gallons

Klenzade Ecolab Plastic Tank with Protection Barrier. Approximate capacity: 2800 gallons. Former use: storage of alkaline cleaner for the dairy processing industry. Straight wall length: 8 ft. 8 in. L. Tank diameter: 90 in. Protection barrier length: 6 ft. Protection barrier diameter: 95 in. Inlets/outlets: (1) 22 in. diameter manway, (2) 4 in. NPT, (2) 3 in. NPT. Overall dimensions: 95 in. dia. x 10 ft. H.
Product Details
  • Stock No: TACJ0519.3
  • Manufacturer: Klenzade
Tank Details
  • Tank Materials of Construction: Plastic
  • Tank Inlets & Outlets Description: Inlets/outlets: (1) 22 in. diameter manway, (2) 4 in. NPT, (2) 3 in. NPT.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 95
  • Height (Inches): 120
Additional Product Details
  • Previously Used With: Storage of alkaline cleaner for the dairy processing industry.
Klenzade Ecolab Plastic Tank with Protection Barrier - 2,800 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items