E.L. Nickell Ammonia Surge Tank - 465 Gallon

E.L. Nickell Ammonia Surge Tank - 465 Gallon

Ammonia Surge Tank. Manufactured by E.L. Nickell Co. Constantine, Michigan USA. 'U' stamped. Nat'l Bd. 23509. Max W.P.: 150 PSI. Max temp: 650ºF. Min temp: -20ºF. Year: 1977. ELNCO 25480. C-2584-C. Thickness: 1/4 in. Capacity: 465 gallons. Straight wall length: 8 ft. 4 in. Tank diameter: 3 ft. 1 in. Inlets/Outlets: (1) 1/2 in. NPT female, (1) 6 in. pipe, (1) 6 in. flange with valve, (1) 4 in. flange, (1) 1/2 in. flange. Overall dimensions: 6 ft. L x 3 ft. 8 in. W x 14 ft. 4 in. H.

Product Details

  • Stock No: TACJ1155B
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 23509

Tank Details

  • Refrigeration Tank Type: Surge Drum
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 37
  • Tank Length (Inches): 100
  • Tank Estimated Capacity (Gallons): 465
  • Tank National Board Number: 23509
  • Tank MAWP (PSI at temp): 150 PSI 650ºF
  • Tank Inlets & Outlets Description: Inlets/Outlers: (1) 1/2 in. NPT female, (1) 6 in. pipe, (1) 6 in. flange with valve, (1) 4 in. flange, (1) 1/2 in. flange

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 72
  • Width (Inches): 44
  • Height (Inches): 172

Additional Product Details

  • Year of Manufacture: 1977

E.L. Nickell Ammonia Surge Tank - 465 Gallon