Nibco Valve Cluster

Nibco Valve Cluster

Nibco Valve cluster consisting of three 4 in. gate valves, two 4 in. T connections, two 4 in. check valves and two 4 in. to 2 in. reducers. Overall Dimensions: 3 ft. 5 in. L x 2 ft. 9 in. W x 1 ft. 8-1/2 in. H.

Product Details

  • Stock No: TACJ1156B
  • Manufacturer: Nibco

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Nibco Valve Cluster