Rigidbilt Inc. AF160-63RAHG Ammonia Evaporator Coil 9.5 TR (Low Temperature)
Rigidbilt Inc. Evaporator. Model: AF160-63RAHG. Rated capacity: 9.5 tons using recirculated R-717, 16,000 cfm. Coil: 6 rows of ¾ in. dia. tubes with (3) fins per inch. (2) 30 inch diameter axial fans. This unit features hot gas defrost. Motors: (2) Baldor Electric, 3 hp 3 phase 208-230/460v, 1725 rpm. (2) Cutler-Hammer on/off power boxes: 20 max hp, 600 V, 30 A, 3 phase. Inlets/outlets: (1) 2-1/2 in. NPT, (1) 2 in. drain, (1) 1 in. NPT. Inlets/outlets: (1) 1 in. NPT and (1) 2 in. NPT. Overall dimensions: 10 ft. 2 in. L x 3 ft. 11 in. W x 3 ft. 9 in. H.(H15).
Product Details
- Stock No: TACJ1161E
- Manufacturer: Rigidbilt Inc.
- Model: AF160-63RAHG
- Serial Number: 37300
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Est. Tons (TR) @15TD Wet: 9.5
- Est. Tons (TR) @15TD Frosted: 9.5
- Coil Type: Recirculated
- Coil Defrost: Hot Gas
- Fins Per Inch: 3
- Left or Right Handed: Right
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 3
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Phases: 3
Dimensions:
- Length (Inches): 122
- Width (Inches): 47
- Height (Inches): 45
- Weight (LBS): 1930
Additional Product Details
- Spec Sheet Available: No