Roth Turbine Pumps 41TSECL8369AI Centrifugal Pump (10 HP)

Roth Turbine Pumps 41TSECL8369AI Centrifugal Pump (10 HP)

Roth Turbine Ammonia Pump. Model: 41TSECL8369AI. Leeson motor: 10 Hp, 1760 Rpm, 208-230/460 V, 26/13 A, 60 Hz, 3 Phase. Inlets/outlets: (1) 4 in. dia. flange. (8) 7/8 in. mounting holes, 3 in. adjacent, 8 in. opposite. (1) 2-1/4 in. dia. flange. (8) ¾ in. mounting holes, 2 in. adjacent, 5 in. opposite. (1) 5/8 in. FNPT. (1) ½ in. FNPT. Overall dimensions: 5 ft. L x 1 ft. 6 in. W x 2 ft. 9-1/2 in. H.

Product Details

  • Stock No: TACJ1163.a
  • Manufacturer: Roth Turbine Pumps
  • Model: 41TSECL8369AI
  • Serial Number: 790535

Pump Details

  • Pump Type: Centrifugal
  • # Inlets/Outlets: 4
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 0.875
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2.25
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 0.75
  • Inlet/Outlet 2 # Flange Holes: 8
  • Inlet/Outlet 3: Inlet/Outlet
  • Inlet/Outlet 3 Size (inches): 0.625
  • Inlet/Outlet 3 Type: FNPT
  • Inlet/Outlet 4: Inlet/Outlet
  • Inlet/Outlet 4 Size (inches): 0.5
  • Inlet/Outlet 4 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 10
  • Motor RPM: 1760
  • Motor Voltage: 208-230/460
  • Motor Amps: 26/13
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 18
  • Height (Inches): 33.5

Additional Product Details

Roth Turbine Pumps 41TSECL8369AI Centrifugal Pump (10 HP)