Lightnin 74-QC-7.5 Heavy Duty Agitator Drive
Lightnin Heavy Duty Agitator Drive. Model: 74-QC-7.5. S/N: 7900274. Siemens Allis motor: 7.5 HP, 1750 RPM, 230/460 V, 21.0/10.5 A, 60 Hz, 3 phase. Mixer ratio: 45.4. Mixer output RPM: 39. Mixer shaft diameter: 3 ¼ in. Overall dimensions: 5 ft. 3 in. L x 2 ft. 6 in. W x 2 ft. 2 in. H.(ACN234).
Product Details
- Stock No: TACJ1166.2
- Manufacturer: Lightnin
- Model: 74-QC-7.5
- Serial Number: 7900274