Langsenkamp Paddle Finisher/Pulper

Langsenkamp Paddle Finisher/Pulper

Langsenkamp / Indiana Canning Company Paddle Finisher/Pulper. Model: 140. S/N: 1415. *Note this unit is very close in size to the FMC-100 Finisher. Cylindrical chamber: 2 ft. dia. x 2 ft. L. Number of paddles: 4. Paddle dimensions: 1 ft. 11 in. L x 3-1/2 in. W. US electric motor, 15 hp, 1770 rpm, 208-230/460 V, 40.0-37.0/18.5 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 3 in. dia. S-line fitting, (1) 10 in. L x 3 in. W. (pulp discharge). Overall dimensions: 5 ft. 8 in. L x 3 ft. 3 in. W x 4 ft. H.

Product Details

  • Stock No: TAFM303.6
  • Manufacturer: Indiana Canning Company
  • Model: 140
  • Serial Number: 1415

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Langsenkamp Paddle Finisher/Pulper