FMC Technologies Stainless Steel Paddle Pulper / Finisher

FMC Technologies Stainless Steel Paddle Pulper / Finisher

FMC Technologies Stainless Steel Paddle Pulper / Finisher. Model: 100. Number of paddles: 4. Paddle dimensions: 3 ft. 9-1/2 in. L x 2 in. W. Baldor industrial motor, 20 hp, 870 rpm, 230/460 V, 62/31 amps, 60 Hz, 3 phase. The FMC 100 pulper / finisher reduces tomatoes, fruits, and vegetables to a semi-liquid or liquid state. It eliminates pits from stoned fruit pulp and separates seeds, skins, and extraneous particulate materials from pureed pulp. Inlets: (1) 4 in. dia. S-line fitting. Outlets: (1) 3 in. dia. S-line fitting, (1) 1 ft. L x 3 in. W. port (pulp discharge). Overall dimensions: 6 ft. 5 in. L x 3 ft. 5 in. W x 4 ft. 4 in. H. (ACN623)

Product Details

  • Stock No: TAFM311.5
  • Manufacturer: FMC
  • Model: 100

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC Technologies Stainless Steel Paddle Pulper / Finisher