Cast Screw Auger Food Pump with Stainless Frame - 5-1/2 in. dia.

Cast Screw Auger Food Pump with Stainless Frame - 5-1/2 in. dia.

Cast Screw Auger Food Pump with Stainless Steel Frame. Model and serial number are not available. Leeson Electric Corporation motor: 5 hp, 1750 rpm, 208-230/460 V, 14.2-13.8/6.9 amps, 60 Hz, 3 phase. Auger dimensions: 5-1/2 in. dia. x 1 ft. 7 in. L. Pitch: 3 in. Inlet: (1) 6-3/8 in. L x 6-1/4 in. W (infeed). Outlet: (1) 3 in. dia. S-line fitting. Overall dimensions: 4 ft. 5 in. L x 1 ft. 9 in. W x 2 ft. 7-1/2 in. H.
Product Details
  • Stock No: TAFM500.1
  • Manufacturer: Not Specified
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cast Screw Auger Food Pump with Stainless Frame - 5-1/2 in. dia.