Elevated Auger Conveyor

Elevated Auger Conveyor

Elevated Auger Conveyor. Stainless Steel. Mfg: n/a. S/N: n/a. Auger- 10 in. dia. with 10 in. thread pitch, 11 in. housing, 173 in. L. Hopper- 22 in. L x 33 in. W. Conveyor has three legs with casters for easy relocation. Inlets/Outlets: (1) 8-1/2 in. dia. discharge chute. Discharge height- 105 in. Overall dimensions: 57 in. L x 156 in. W x 128 in. H.

Product Details

  • Stock No: TAPG77.1
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Elevated Auger Conveyor