Viking K124A Positive Displacement Pump (2 HP)

Viking K124A Positive Displacement Pump (2 HP)

Viking Pump, Inc. - IDEX Corp. Rotary gear pump. Model K124A. Serial 11445114. Part 3-551-005-627. Ports: 2 in. Motor: 2 HP. Lincoln motor: 2 HP, 230/460V, 3-phase, 60 Hz.

Product Details

  • Stock No: TASP184
  • Manufacturer: Viking
  • Model: K124A
  • Serial Number: 11445114

Pump Details

  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: Tri-Clamp
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Tri-Clamp

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 2
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

Additional Product Details

Viking K124A Positive Displacement Pump (2 HP)