Waukesha 130 Positive Displacement Pump - 7.5 HP

Waukesha 130 Positive Displacement Pump - 7.5 HP

SPX Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. Serial: 414686 06. Displacement per revolution: 0.254 gallons. Nominal capacity to 150 GPM. Maximum pressure: 200 PSI. Weight: 305 lbs. Ports: 3 in. sanitary bevel seat fittings. SEW Eurodrive gear ratio: 6.79, 7.5 HP, 330/575V, 60 Hz, 3-phase (can be rewound to 460V). Dimensions: 48 in. L x 14 in. W x 22 in. H

Product Details

  • Stock No: TCJP211
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 414686 06

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 130 Positive Displacement Pump - 7.5 HP