Stork 4-Stage Pasteurizer System

Stork 4-Stage Pasteurizer System

Stork 4-Stage Pasteurizer System. Machine no: 19280. Pre-heater, pre-cooler, pasteurizer and chiller located in tanks of 316 stainless steel construction. Rated capacity: 12,500 liters per hour or 55 gallons per minute regarding application of product at ambient temperature heated to 153°F and then chilled to 33°F with 86 percent regeneration. Heat exchanger tube dimensions include: 84 ft. L x 3-1/2 in. dia. ½ in. inner dia. tubes. This was originally owned by Tropicana Products Inc. and was last used to process juice. Applications cannot include pulp or high pulp products. Overall dimensions: 7 ft. 3 in. W x 6 ft. 8 in. H.(ACN7000).

Click here to see a video of the equipment

Product Details

  • Stock No: 850.TGP360a.27a
  • Manufacturer: Stork

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stork 4-Stage Pasteurizer System