Teledyne Laars Mighty Therm Gas-Fired Hot Water Boiler- 60 HP

Teledyne Laars Mighty Therm Gas-Fired Hot Water Boiler- 60 HP

2000 Teledyne Laars Mighty Therm Gas-Fired Hot Water Boiler- 60 HP. Maximum input: 2,450,000 Btuh. Minimum input: 735,000 Btuh. Output: 2,009,000 Btuh. Minimum relief valve capacity. 2,450 lbs/hr. Maximum working pressure 160 PSI. Watts regulator valve, Model: M, S/N: 99520, Btuh rating: 2,649,000. Size 1 In. Set 75 lb. Overall dimensions: 8 ft. 8 in. L x 4 ft. 6-1/2 in. W x 5 ft. 10 in. H.

Product Details
  • Stock No: THHS003.
  • Manufacturer: Teledyne Laars Heating Systems
  • Model: HH2450IN18KCAEX
  • Serial Number: C00B01802
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Teledyne Laars Mighty Therm Gas-Fired Hot Water Boiler- 60 HP