- Product Details
ITT Bell & Gossett 312T Centrifugal Pump (1.5 HP)
Bell & Gossett 1531 Series Centrifugal Pump. Model: 312T. S/N: 2032202. Uses: Hydronic heating and cooling systems, general service, cooling towers and industrial. Back pullout design allows ease of maintenance, self-flushing mechanical seals, aluminum bronze shaft sleeve, balanced impeller for quiet, vibration free performance, heavy duty cast iron volute construction for 175 PSI working pressure. U.S. Electrical Motor, 1-1/2 hp, 1730 rpm, 208-230/460 V, 5.2/2.6 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. threaded suction port. Outlets: (1) 2 in. threaded discharge port. Overall dimensions: 17-1/2 in. L x 13 in. W x 10-1/2 in. H.
- Stock No: THHS017.
- Manufacturer: ITT Bell & Gossett
- Model: 312T
- Serial Number: 2032202
- Pump Type: Centrifugal
- Maximum Pressure MAWP (PSI): 175
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Motor Included? Yes
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 1.5
- Motor RPM: 1730
- Motor Voltage: 208-230/460
- Motor Amps: 5.2/2.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 17.5
- Width (Inches): 13
- Height (Inches): 10.5
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!