Mix and Blend Tank Stainless Steel - 130 Gallon

Mix and Blend Tank Stainless Steel - 130 Gallon

Stainless Steel Mix and Blend Tank with Squirrel Cage Mixer- 130 Gallon. 22-Gallon prefeed tank. Mixer diameter: 13-1/2 in. (4) 31-1/2 in. high legs. Outlets: (1) 1 in. dia. bevel fitting with hex (prefeed), (1) 3 in. dia. ACME fitting (discharge). Overall dimensions: 64 in. L x 38 in. W x 88 in. H.

Product Details

  • Stock No: 10.TM102
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mix and Blend Tank Stainless Steel - 130 Gallon