Lightnin Gear Reduction Agitator Drive - 1.5 HP
Lightnin Top Mounted Agitator. Model: 14-0-1.5. S/N: 690674. 17.3 ratio, 45 output Rpm. Brook Hansen motor: 1.5 Hp, 860 Rpm, 575 V, 2.9 A, 60 Hz, 3 Phase. Shaft size: 1.5 in. Overall dimensions: 2 ft. 1 in. L x 1 ft. 6-1/4 in. W x 2 ft. 2-1/2 in. H.
Click here to see a video of the equipment
Product Details
- Stock No: TMCB151.a
- Manufacturer: Lightnin
- Model: 14-0-1.5
- Serial Number: 690674