Stafsjö 18 in. Knife Gate Valve
Stafsjö 18 in. knife gate valve. Model: T-MVU450 / 77. Motor: 0.164 H.P, 115 V, 1725 RPM, single phase, 60 Hz. Output RPM: 17. Output torque: 55 FT-LBS. Overall dimensions: 2 ft. 2 in. L x 1 ft. 8 in. W x 6 ft H.
Product Details
- Stock No: TMCB169
- Manufacturer: Stafsjö
- Model: T-MVU 450 / 77
Pump Details
- Pump Type: Other
- Max Speed RPM: 17
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Horsepower(HP): 0.164
- Motor RPM: 1725
- Motor Voltage: 115
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 26
- Width (Inches): 20
- Height (Inches): 72