Square D Company Powerlogic Circuit Monitors

Square D Company Powerlogic Circuit Monitors

Square D Company Powerlogic Circuit Monitor. Model: CM-2150. AC input: 100 – 264 V, 50/60 Hz. DC Inputs: 100 – 300 V. Overall dimensions: 3 ft. L x 1 ft. 1 ¼ in. W x 2 ft. 3 in. H. (3)

Product Details

  • Stock No: TMCB318
  • Manufacturer: Square D Company
  • Model: CM-2150

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 13.25
  • Height (Inches): 27

Additional Product Details

Square D Company Powerlogic Circuit Monitors