Large Multistage Booster Pump / Blower
Large Multistage Booster Pump / Blower. (1) Inlet: 4 in. inner flange dia. with (8) ½ in. dia. mounting holes, 3 in. adjacent, 7-1/2 in. opposite. (1) outlet: 2-3/4 in. inner dia. FNPT. Overall dimensions: 2 ft. 10 in. L x 1 ft. 8-1/2 in. W x 1 ft. 8-1/2 in. H.(GS).
Product Details
- Stock No: TMCB470.a
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 34
- Width (Inches): 20.5
- Height (Inches): 20.5