Federal Pioneer 15 KVA Dry Type Transformer
1979 Federal Pioneer Dry Type Transformer. Model: M2102A0715 1979. S/N: 55209. High Voltage: 480. Low voltage: 208Y/120. 3 phase, 60 Hz. 15 KVA. Weight: 128 lbs. Overall dimensions: 2 ft. 2 in. L x 1 ft. W x 1 ft. 10-5/8 in H.
Product Details
- Stock No: TMCB532.a
- Manufacturer: Federal Pioneer
- Model: M2102A0715 1979
- Serial Number: 55209
Transformer Details
- KVA: 15
- High Voltage: 480
- Low Voltage: 208Y/120
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 26
- Width (Inches): 12
- Height (Inches): 22.625
- Weight (LBS): 128