RSD "Tower Super" Cooling Tower Model RSD 70

RSD "Tower Super" Cooling Tower Model RSD 70

RSD Tower Super Cooling Tower, Model RSD 70, S/N 93129. Inlet pipe diameter: 10 cm (5-1/2 in.), Outlet pipe diameter 10 cm (5-1/2 in.), Water Capacity: 910 L/min, meg # 76177. 95F/85F with 78F wet bulb. Fan motor info: 1-1/2 hp, 3 phase, Hz 60, 230/460 volts, Air Capacity: 510 cubic meters, Capacity: 70 RT, mfg date: 06/93. Includes (2) 10 hp pump. Cooling Tower Dimensions 90 in. Diameter x 104 in. H.

Product Details

  • Stock No: TMPM01.
  • Manufacturer: RSD
  • Model: RSD 70
  • Serial Number: 93129

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

RSD "Tower Super" Cooling Tower Model RSD 70