Tower Tech Modular Cooling Towers - 680 Ton

Tower Tech Modular Cooling Towers - 680 Ton

(2) 1999 Tower Tech Modular Cooling Towers – 680 tons. Model: EF288 319. S/N’s: 1102430102 and 1102430202. Material of construction: fiber-reinforced plastic. Variable-flow rotary spray nozzles. Patented water collection system. Flow-thru basin. Bottom mounted fans. (8) Electric Motors, 7.5 hp, 460 V, 14 amps, 60 Hz, 3 phase. (2) 1999 Tower Tech Control Panels, Model: TTMT288319, Job No: 981102, total amps (including fans): 124.5. Inlets: (2) 8 in. dia. flanged port. Outlets: (1) 13 in. dia. flanged port, (1) 21 in. W x 1 ft. 2 in. H. Overall dimensions (control panel): 2 ft. 6 in. L x 1 ft. W x 2 ft. 7 in. H. Overall dimensions: 24 ft. L x 11 ft. 9 in. W x 11 ft. 2 in. H (without legs). (ACN768a)

Product Details

  • Stock No: TTHS001.
  • Manufacturer: Tower Tech
  • Model: EF288 319
  • Serial Number: 1102430102 and 1102430202

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tower Tech Modular Cooling Towers - 680 Ton