Waukesha U-30 with Jacketed Faceplate

Waukesha U-30 with Jacketed Faceplate

Waukesha Positive Displacement Pump with Jacketed Faceplate, Model U-30, S/N 125647. Inlet 1 in. Outlet 1 in. Gear Box, Mfg. Nord. SK 22-M56C. S/N 930129118-2. Ratio 20.03, 1.50 hp at 1,750 rpm. Motor, Mfg. Baldor. Cat No. VWDM3554, S/N 35H828X623. 1-1/2 hp, 1,725 rpm, 203-230/460 volt, 4.6-4.2/2.1 amps, 60 hz, 3 phase, 56C torque. Frame 56C, Ser F 193, Ser. F. 1.15, Design B, Code L, Nema Nom Eff 82.5%, PF 82%. Rating 40 C amb cont. With double mechanical seals and heated faceplate cost new $6,800.

Product Details

  • Stock No: TTRT02.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: U-30
  • Serial Number: 125647

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha U-30 with Jacketed Faceplate