Waukesha Model U-30 Positive Displacement Pump with Jacketed Faceplate

Waukesha Model U-30 Positive Displacement Pump with Jacketed Faceplate

Waukesha Positive Displacement Pump with Jacketed Faceplate. Flow rate for new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy disassembly, three-way mounting options, and non-galling, Waukesha 88 alloy rotors. Baldor Motor: 1-1/2 hp. Overall dimensions: 3 ft. 7 in. L x 1 ft. 3 in. W x 1 ft. 3 in. H.(ACN97a).

Product Details

  • Stock No: TTRT03.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: U-30
  • Serial Number: 147159

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model U-30 Positive Displacement Pump with Jacketed Faceplate