Marley NC Class SS Cooling Tower - 568 Ton

Marley NC Class SS Cooling Tower - 568 Ton

2002 Marley NC Class Stainless Steel Open Loop Cooling Tower. Model: NC8303G2SM. S/N: 220687-A1/A2. This unit has the stainless steel upgrade option. This is a two circuit, side-by-side cooling tower system with total capacity of 568 Tons. A single 8303G cell has the following specs: 284 Tons, 20 HP fan, 5,460 lbs shipping weight, 15 ft. 6 in. Long x 7 ft. 10-3/4 in. Wide x 11 ft. 11-1/4 in. High. (ACN774)

Click here to see a video of the equipment

Product Details

  • Stock No: UELA01.40
  • Manufacturer: Marley
  • Model: NC8303G2SM
  • Serial Number: 220687-A1/A2

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Marley NC Class SS Cooling Tower - 568 Ton