APV Stainless Steel Single Shell Insulated Mix Tank-750 Gallon
APV Stainless Steel Single Shell Insulated Mix Tank with High Shear Mixer-750 Gallon. S/N: E-4843. Inside straight wall dimensions: 4 ft. 6 in. dia. x 6 ft. H. CIP sprayball. Manhole cover diameter: 18 in. Shaft dimensions: 1-1/2 in. dia. x 5 ft. 4 in. L. Agitator diameter: 3 in. U.S. Electrical Motor, 30 hp, 3520 rpm, 230/460 V, 71.6/35.8 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line fittings, (1) 1 in. dia. S-line fittings, (2) 2-1/2 in. dia. ports, (1) 3 in. dia. S-line fittings. Outlets: (1) 3 in. dia. S-line fittings. Overall dimensions: 4 ft. 11 in. dia. x 10 ft. H.
Product Details
- Stock No: UGHB006.
- Manufacturer: APV
- Serial Number: E-4843
Tank Details