Stainless Steel Single Shell Tank-250 Gallon
Stainless Steel Single Shell Tank-250 Gallon. Inside straight wall dimensions: 45 ft. 1 in. dia. x 2 ft. 2 in. H. Side cover infeed dimensions: 1 ft. 2 in. W x 3 ft. L. Inlets: (1) 7 in. dia. port, (2) 1-1/2 in. dia. S-line fittings. Outlets: (1) 2 in. dia. S-line fittings. Overall dimensions: 4 ft. 4 in. dia. x 4 ft. 6-1/2 in. H.
Product Details
- Stock No: UGHB007.
- Manufacturer: Not Specified
Tank Details