Stainless Steel Funnel Tank/Hopper

Stainless Steel Funnel Tank/Hopper

Stainless Steel Funnel Tank/Hopper Section. Inlets: (1) 4 in. W x 3 ft. 8 in. L. (top infeed). Outlets: (1) 4 in. W x 5 in. L. (bottom discharge). Overall dimensions: 4 ft. L x 1 ft. 6 in. W x 5 ft. 7 in. H.

Product Details

  • Stock No: UGHB010.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 18
  • Height (Inches): 67

Additional Product Details

Stainless Steel Funnel Tank/Hopper