Stainless Steel Rectangular Balance Tank - 200 Gallons
Stainless Steel Single Shell Tank-200 Gallons. Inside straight wall dimensions: 3 ft. 11 in. L x 3 ft. 11 in. W x 1 ft. 10 in. H. Top infeed without cover: 1 ft. 7-1/2 in. W x 2 ft. 8 in. L. Inlets: (1) 7 in. dia. port, (2) 2 in. S-line fittings, (2) 3 in. dia. S-line fittings, (2) 4 in. dia. S-line fittings. Outlets: (2) 3 in. dia. S-line fittings, (2) 4 in. dia. S-line fittings. Overall dimensions: 4 ft. 1 in. L x 4 ft. W x 3 ft. 5 in. H.
Product Details
- Stock No: UGHB013.
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Balance Tanks
- Tank Orientation: Horizontal
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets: (1) 7 in. dia. port, (2) 2 in. S-line fittings, (2) 3 in. dia. S-line fittings, (2) 4 in. dia. S-line fittings. Outlets: (2) 3 in. dia. S-line fittings, (2) 4 in. dia. S-line fittings.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 49
- Width (Inches): 48
- Height (Inches): 41